Check Availability
  • JENNY 

    1 Phase - Electrical Horizontal Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 120

  • Item # 54DJ10
  • Mfr. Model # 2W5B-120-230/1
1 Phase - Electrical Horizontal Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 120
Qty
  • Web Price
    $5,706.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DJ10
Mfr. Model # 2W5B-120-230/1
UNSPSC #40151601
Shipping Weight 1130.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 5.00
Phase - Electrical 1
Input Voltage - Air Compressor 240VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Duplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 35.0
Tank Style - Air Compressor Horizontal
Tank Size - Air Compressor 120 gal.
Compressor Package Type Fully Packaged
Amps 51.2
Hz 60
ASME Tank Yes
(F)NPT Outlet 1"
dBA @ 3 Feet 93
Pump RPM 760
Pump Oil Capacity 1.8 qt.
On Pressure Switch Setting 145 psi
Off Pressure Switch Setting 175 psi
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure NEMA 1
Control Pressure Switch/Magnetic Starter
Motor Type Open Dripproof
Overall Length 74"
Overall Width 31"
Overall Height 49"
Standards UL Listed, CSA Certified
Includes Magnetic Starter
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions