Check Availability
  • JENNY 

    1 Phase - Electrical Horizontal Tank Mounted 7.50HP - Air Compressor Stationary Air Compressor, 80 g

  • Item # 54DJ08
  • Mfr. Model # U75B-80-230/1
1 Phase - Electrical Horizontal Tank Mounted 7.50HP - Air Compressor Stationary Air Compressor, 80 g
Qty
  • Web Price
    $4,526.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DJ08
Mfr. Model # U75B-80-230/1
UNSPSC #40151601
Shipping Weight 815.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 7.50
Phase - Electrical 1
Input Voltage - Air Compressor 240VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 27.2
Tank Style - Air Compressor Horizontal
Tank Size - Air Compressor 80 gal.
Compressor Package Type Fully Packaged
Amps 37.8
Hz 60
ASME Tank Yes
(F)NPT Outlet 3/4"
dBA @ 3 Feet 87
Pump RPM 610
Pump Oil Capacity 3.8 qt.
On Pressure Switch Setting 145 psi
Off Pressure Switch Setting 175 psi
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure NEMA 1
Control Pressure Switch/Magnetic Starter
Motor Type Open Dripproof
Overall Length 75"
Overall Width 38"
Overall Height 53"
Standards UL Listed, CSA Certified
Includes Magnetic Starter
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions