Check Availability
  • JE TOMES 

    5 gal. Pail Concrete, Masonry Sealer, 1 to 2 hr. Dry Time Recoat, 1 to 2 days Full Cure Time

  • Item # 64UX17
  • Mfr. Model # CMS-5
5 gal. Pail Concrete, Masonry Sealer, 1 to 2 hr. Dry Time Recoat, 1 to 2 days Full Cure Time
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 64UX17
Mfr. Model # CMS-5
UNSPSC #0
Shipping Weight 55.0 lbs
Country of Origin USA *
Item - Cleaners and Sealers Sealer
VOC 0g/L
Coverage 500 to 1500 sq. ft.
Container Style Pail
Container Size 5 gal.
Dry Time Recoat 1 to 2 hr.
Starts to Harden 2 hr.
Full Cure Time 1 to 2 days
For Use On Surface Material Concrete, Masonry
Application Squeegee, Roller
For Use With Concrete, Masonry
Characteristics Liquid, Dries Clear and Invisible
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close