Check Availability
  • JBC REVOLUTION 

    Traffic Cone, 28" Cone Height, Lime, PVC

  • Item # 53WN79
  • Mfr. Model # RS70032C-LIME3M6
Traffic Cone, 28" Cone Height, Lime, PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53WN79
Mfr. Model # RS70032C-LIME3M6
UNSPSC #46161508
Shipping Weight 7.3 lbs
Country of Origin Taiwan *
Item Traffic Cone
Cone Height 28"
Cone Color Lime
Base Color Black
Retroreflective Collar Yes
Height of Reflective Collar 6"
Cone Material PVC
Base Material PVC
Traffic Cone Product Group Traffic Cones with Bands
Retroreflective Collar Material Polyethylene
Weight 7 lb.
Base Dimension 14"
Outside Dia. 14"
Storage Size Length 14"
Storage Size Width 14"
Base Shape Square
Grabber Top No
Standards MUTCD
Meets MUTCD Requirements Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms