Check Availability
  • JBC REVOLUTION 

    Traffic Cone, 36" Cone Height, Lime, PVC

  • Item # 53WN73
  • Mfr. Model # RS90045CT-LIME
Traffic Cone, 36" Cone Height, Lime, PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

JBC Revolution® 12"H traffic cone is manufactured from 100% recyclable lime PVC.

• Durable base is made from 100% post-industrial recycled black PVC
• Base will not separate from the cone body even if run over by a vehicle
Show More Close
 

Technical Specifications

Item # 53WN73
Mfr. Model # RS90045CT-LIME
UNSPSC #46161508
Catalog Page 1911
Shipping Weight 10.1 lbs
Country of Origin Taiwan *
Item Traffic Cone
Cone Height 36"
Cone Color Lime
Base Color Black
Retroreflective Collar No
Cone Material PVC
Base Material PVC
Traffic Cone Product Group Traffic Cones
Weight 10 lb.
Base Dimension 14-1/2"
Outside Dia. 14-1/2"
Storage Size Length 14-1/2"
Storage Size Width 14-1/2"
Base Shape Square
Grabber Top No
Standards MUTCD
Meets MUTCD Requirements Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms