Check Availability
  • JBC REVOLUTION 

    Traffic Cone, 28" Cone Height, Blue, PVC

  • Item # 53WN60
  • Mfr. Model # RS70032C-BLUE
Traffic Cone, 28" Cone Height, Blue, PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53WN60
Mfr. Model # RS70032C-BLUE
UNSPSC #46161508
Shipping Weight 7.2 lbs
Country of Origin Taiwan *
Item Traffic Cone
Cone Height 28"
Cone Color Blue
Base Color Black
Retroreflective Collar No
Cone Material PVC
Base Material PVC
Traffic Cone Product Group Traffic Cones
Weight 7 lb.
Base Dimension 14"
Outside Dia. 14"
Storage Size Length 14"
Storage Size Width 14"
Base Shape Square
Grabber Top No
Standards MUTCD
Meets MUTCD Requirements Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms