Check Availability
  • JBC REVOLUTION 

    Traffic Cone, 12" Cone Height, Orange, PVC

  • Item # 53WN50
  • Mfr. Model # RS30008C3M4
Traffic Cone, 12" Cone Height, Orange, PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

With an indented handle to ease transport this JBC Revolution® traffic cone allows you to easily attach caution tape, chains, or a cone bar. The impact-resistant, reflective material has high reflectivity at night and over a wide range of angles. A recessed conical area helps protect the reflective tape from abuse for long life. The innovative base won't separate from the body even if run over by a vehicle.
Show More Close
 

Technical Specifications

Item # 53WN50
Mfr. Model # RS30008C3M4
UNSPSC #46161508
Shipping Weight 2.3 lbs
Country of Origin Taiwan *
Item Traffic Cone
Cone Height 12"
Cone Color Orange
Base Color Black
Retroreflective Collar Yes
Height of Reflective Collar 6"
Cone Material PVC
Base Material PVC
Traffic Cone Product Group Traffic Cones with Bands
Retroreflective Collar Material Polyethylene
Weight 1.5 lb.
Base Dimension 8-5/8"
Outside Dia. 8-5/8"
Storage Size Length 8-5/8"
Storage Size Width 8-5/8"
Base Shape Square
Grabber Top No
Standards MUTCD
Meets MUTCD Requirements Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms