Check Availability
  • JB SMITH 

    Swage Nipple, Extra Heavy Concentric, 2" Pipe Size - Pipe Fitting

  • Item # 4WGJ7
  • Mfr. Model # 0338027121
Swage Nipple, Extra Heavy Concentric, 2" Pipe Size - Pipe Fitting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This J.B. Smith swage nipple is designed specifically for oil-field applications.

• Swage nipple is traceable to the original mill test report
• Model is steel stamped with the material specification, raw material code, and heat treatment
Show More Close
 

Technical Specifications

Item # 4WGJ7
Mfr. Model # 0338027121
UNSPSC #40142318
Shipping Weight 8.3 lbs
Country of Origin USA *
Item Swage Nipple, Extra Heavy Concentric
Pipe Fitting Material Carbon Steel
Pipe Size - Pipe Fitting 2"
Standards MSS-SP-95
* This product's country of origin is subject to change

Welcome Sign In