Check Availability
  • JB INDUSTRIES 

    Valve Core, PK25

  • Item # 20HJ93
  • Mfr. Model # A31999-25
Valve Core, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HJ93
Mfr. Model # A31999-25
UNSPSC #40141609
Catalog Page 3015
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Valve Core
Length 7/8"
Max. Working Pressure 800 psi
For Use With All CFC, HCFC and HFC Refrigerants
Green Environmental Attribute Does not Contain Formaldehyde
Green Certification or Other Recognition Carbon Free Certified
* This product's country of origin is subject to change

Compliance and Restrictions