Check Availability
  • JB INDUSTRIES 

    Vacuum Gauge, Digital, LCD

  • Item # 5UET3
  • Mfr. Model # DV-41
Vacuum Gauge, Digital, LCD Vacuum Gauge,Digital,LCD Vacuum Gauge,Digital,LCD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JB Industries SUPERNOVA digital micron gauge helps you be certain that a system is properly evacuated of air and moisture before charging with refrigerant. Measures in in 7 international units: micron, PSIA, InHg, mBars, Pascals, Torr, and mTorr. Factory calibrated gauge includes a programmable alarm, backlight, shutoff, large LED screen, AC adapter, and case.
Show More Close
 

Technical Specifications

Item # 5UET3
Mfr. Model # DV-41
UNSPSC #41112406
Catalog Page 3009
Shipping Weight 2.6 lbs
Country of Origin USA *
Item Micron Gauge
Type Digital
Measuring Range 10 to 200,000 Microns
Ambient Operating Range (F) 32 - 120
Connection 1/4" Female SAE
Display LCD
Power Supply AC or Batteries
Includes A\C Adapter, And Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms