Check Availability
  • JB INDUSTRIES 

    Refrigerant Cap Locks,1/4 in,R-410A,PK12

  • Item # 20HK01
  • Mfr. Model # SHLD-P12
Refrigerant Cap Locks,1/4 in,R-410A,PK12 Refrigerant Cap Locks,1/4 in,R-410A,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Color-coded brass cap is waterproof, resists corrosion, and helps prevent valve tampering and refrigerant theft. Suitable for use with most refrigerant access valves.
Show More Close
 

Technical Specifications

Item # 20HK01
Mfr. Model # SHLD-P12
UNSPSC #46171511
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Refrigerant Cap Locks
Refrigerant Type R-410A
Thread Size 1/4"
Length 1"
Color Pink
Material Brass
Standards IMC and IRC Codes
Includes Sleeve, Bit, and Tamper-Resistant Key
Green Environmental Attribute Does not Contain Formaldehyde
Green Certification or Other Recognition Carbon Free Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.