Check Availability
  • JB INDUSTRIES 

    Quick Coupler Access Tee, 1/4In

  • Item # 3DXF4
  • Mfr. Model # A34000
Quick Coupler Access Tee, 1/4In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3DXF4
Mfr. Model # A34000
UNSPSC #40141609
Catalog Page 3006
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Quick Coupler, Access Tee
Connection Size 1/4" Quick Coupler x 1/4" Tee
Angle 90 Degrees
Fitting Material Brass
For Use With All CFC, HCFC and HFC Refrigerants
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms