Check Availability
  • JB INDUSTRIES 

    Quick Coupler, 1/2 In Acme M x 1/4 In F

  • Item # 3DXH2
  • Mfr. Model # QC-S4A-134a
Quick Coupler, 1/2 In Acme M x 1/4 In F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3DXH2
Mfr. Model # QC-S4A-134a
UNSPSC #40141609
Catalog Page 3006
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Quick Coupler
Connection Size 1/2" Acme Male x 1/4" SAE Female
Fitting Material Brass
For Use With Quick Connect/Disconnect Refrigeration Hoses
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms