Check Availability
  • JB INDUSTRIES 

    Quick Coupler,1/8 In (F)NPT x 1/4 In F

  • Item # 3DXH1
  • Mfr. Model # QC-S4A
Quick Coupler,1/8 In (F)NPT x 1/4 In F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3DXH1
Mfr. Model # QC-S4A
UNSPSC #40141609
Catalog Page 3006
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Quick Coupler
Connection Size 1/8" (F)NPT x 1/4" Female
Fitting Material Brass
For Use With Quick Connect/Disconnect Refrigeration Hoses
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms