Check Availability
  • JB INDUSTRIES 

    Quick Coupler, 1/4 In Mx5/16 In F, 90 Deg

  • Item # 3DXG8
  • Mfr. Model # QC-E5
Quick Coupler, 1/4 In Mx5/16 In F, 90 Deg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3DXG8
Mfr. Model # QC-E5
UNSPSC #40141609
Catalog Page 3006
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Quick Coupler
Connection Size 1/4" Male x 5/16" Female
Angle 90 Degrees
Fitting Material Brass
For Use With Quick Connect/Disconnect Refrigeration Hoses
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms