Check Availability
Low Loss Quick Coupler, 90°, 1/4" Male x 1/4" Female, Brass Fitting Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3AXF8
Mfr. Model # 33113N
UNSPSC #40141609
Catalog Page 3006
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Low Loss Quick Coupler
Connection Size 1/4" Male x 1/4" Female
Angle 90 Degrees
Fitting Material Brass
For Use With Quick Connect/Disconnect Refrigeration Hoses
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In