Check Availability
  • JB INDUSTRIES 

    Quick Coupler,1/4 In Mx5/16 In F,90 Deg

  • Item # 35YX47
  • Mfr. Model # 33116N
Quick Coupler,1/4 In Mx5/16 In F,90 Deg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35YX47
Mfr. Model # 33116N
UNSPSC #23151820
Catalog Page 3006
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Quick Coupler, Low Loss
Connection Size 1/4" SAE Male x 5/16" Female
Angle 90 Degrees
Fitting Material Brass
Working Pressure 800 psi
Burst Pressure 4000 psi
For Use With Quick Connect/Disconnect Refrigeration Hoses
* This product's country of origin is subject to change

Compliance and Restrictions