Check Availability
  • JB INDUSTRIES 

    Quick Coupler,5/16 In M x 1/4 F,0 Deg

  • Item # 35YX45
  • Mfr. Model # A31665
Quick Coupler,5/16 In M x 1/4 F,0 Deg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35YX45
Mfr. Model # A31665
UNSPSC #23151820
Catalog Page 3006
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Quick Coupler
Connection Size 5/16" SAE Male x 1/4" Female
Angle 0 Degrees
Fitting Material Brass
Working Pressure 1000 psi
For Use With Quick Connect/Disconnect Refrigeration Hoses
* This product's country of origin is subject to change

Compliance and Restrictions