Check Availability
  • JB INDUSTRIES 

    Quick Coupler, 1/4 In Mx 5/16 In F, 0 Deg

  • Item # 35YX44
  • Mfr. Model # A31656
Quick Coupler, 1/4 In Mx 5/16 In F, 0 Deg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35YX44
Mfr. Model # A31656
UNSPSC #23151820
Catalog Page 3006
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Quick Coupler
Connection Size 1/4" SAE Male x 5/16" Female
Angle 0 Degrees
Fitting Material Brass
Working Pressure 1000 psi
For Use With Quick Connect/Disconnect Refrigeration Hoses
Features All Brass Construction
* This product's country of origin is subject to change

Compliance and Restrictions