Check Availability
  • JB INDUSTRIES 

    1/4" Access Valve Extension Tube, PK5

  • Item # 3AXG2
  • Mfr. Model # A31005
1/4" Access Valve Extension Tube, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JB Industries copper tube extension is for use with Sil-phos alloy and copper fittings. Simple to Install through the side of the larger line and extends length approximately two inches. Includes a cap (NFT5-4) and valve core.
Show More Close
 

Technical Specifications

Item # 3AXG2
Mfr. Model # A31005
UNSPSC #40141609
Catalog Page 3015
Shipping Weight 0.38 lbs
Country of Origin USA *
Item 1/4" Access Valve Extension Tube
Connection Size 5/16" OD, 1/4' ID
Inside Dia. 1/4"
Length 2"
Material Brass/Copper
For Use With All CFC, HCFC and HFC Refrigerants
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms