Check Availability
  • JB INDUSTRIES 

    1/4" Access Valve 90,Brass/Copper

  • Item # 3DWZ5
  • Mfr. Model # A31164
1/4" Access Valve 90,Brass/Copper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3DWZ5
Mfr. Model # A31164
UNSPSC #40141609
Catalog Page 3015
Shipping Weight 0.24 lbs
Country of Origin USA *
Item 1/4" Access Valve 90 Degrees
Connection Size 7/8" ODS
Material Brass/Copper
For Use With All CFC, HCFC and HFC Refrigerants
Includes 1 Cap and Valve Core Per Fitting
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms