Check Availability
  • JAY R. SMITH MFG. CO 

    Hydrant Key, For Use With: 5800 Series Ground and Post Hydrants

  • Item # 24E564
  • Mfr. Model # 5810-PART03
Hydrant Key, For Use With: 5800 Series Ground and Post Hydrants
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This JAY R. SMITH MFG. CO hydrant key allows you to easily turn water on and off.

• Helps prevent unauthorized use
• Durable cast-iron construction
Show More Close
 

Technical Specifications

Item # 24E564
Mfr. Model # 5810-PART03
UNSPSC #40141726
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Hydrant Key
Material Cast Iron
Color Yellow
For Use With 5800 Series Ground and Post Hydrants
Standards ASME A112.21.3M
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms