Check Availability
  • JARKE 

    Steel Center Brace

  • Item # 1CHY9
  • Mfr. Model # 25B3036
Steel Center Brace
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CHY9
Mfr. Model # 25B3036
UNSPSC #24102004
Shipping Weight 51.0 lbs
Country of Origin USA *
Item - Cantilever Rack Components Center Brace
Overall Height 11"
Overall Depth 1-1/2"
Center Brace Length 36"
Material Steel
For Use With Mfr. No. 25CS31120, 25CS37120, 25CS46120, 25CS58120, 25CS31144, 25CS37144, 25CS46144, 25CD53120, 25CD65120, 25CD82120, 25CD106120, 25CS58144, 25CD53144, 25CD65144, 25CD82144, 25CD106144
Includes Nuts and Bolts
* This product's country of origin is subject to change

Compliance and Restrictions