Check Availability
  • JARKE 

    Freestanding Straight Cantilever Rack, No. of Sides: 2, 36 Arms, Arm Length: 9"

  • Item # 9G166
  • Mfr. Model # CR-833
Freestanding Straight Cantilever Rack, No. of Sides: 2, 36 Arms, Arm Length: 9"
Qty
  • Web Price
    $447.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9G166
Mfr. Model # CR-833
UNSPSC #24102004
Shipping Weight 105.0 lbs
Country of Origin USA *
Item Cantilever Rack
Number of Sides 2
Cantilever Arm Style Straight
Shelving Type Freestanding
Arm Length 9"
Capacity per Arm 50 lb.
Center Brace Length 25"
Load Capacity 1800 lb.
Number of Arms 36
Overall Height 7 ft.
Overall Width 30"
Overall Depth 30"
Arm Steel Gauge 12
Column Steel Gauge 12
Finish Gray Enamel
Lip Permanent
Lip Height 1-1/2"
Material Steel
For Use With Bar Stock
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms