Check Availability
  • JARKE 

    Freestanding Straight Cantilever Rack, No. of Sides: 1, 14 Arms, Arm Length: 12"

  • Item # 8NK01
  • Mfr. Model # MT251CS36
Freestanding Straight Cantilever Rack, No. of Sides: 1, 14 Arms, Arm Length: 12"
Qty
  • Web Price
    $528.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8NK01
Mfr. Model # MT251CS36
UNSPSC #24102004
Shipping Weight 143.0 lbs
Country of Origin USA *
Item Cantilever Rack
Number of Sides 1
Cantilever Arm Style Straight
Shelving Type Freestanding
Arm Length 12"
Capacity per Arm 250 lb.
Center Brace Length 36"
Load Capacity 1750 lb.
Number of Arms 14
Overall Height 6 ft. 4"
Overall Width 36"
Overall Depth 18-1/4"
Arm Steel Gauge 12
Column Steel Gauge 12
Finish Gray Enamel
Lip Removable
Lip Height 1-1/2"
Material Steel
For Use With Bar Stock
Includes Hardware, Arms Adjustable on 1-1/2" Centers
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms