Check Availability
  • JARKE 

    Add-On Roll Out Shelving, 48"W x 48"D x 72-1/2"H, 3 Shelves, Load Capacity: 6000 lb.

  • Item # 3FE72
  • Mfr. Model # EZ484872A
Add-On Roll Out Shelving, 48"W x 48"D x 72-1/2"H, 3 Shelves, Load Capacity: 6000 lb.
Qty
  • Web Price
    $5,059.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FE72
Mfr. Model # EZ484872A
UNSPSC #24102004
Shipping Weight 1330.0 lbs
Country of Origin USA *
Item Roll Out Shelving
No. of Shelves 3
Shelving Type Add-On
Assembled/Unassembled Unassembled
Overall Width 48"
Overall Depth 48"
Overall Height 72-1/2"
Load Capacity 6000 lb.
Shelf Capacity 2000 lb.
Material Steel
Color Blue
Finish - Shelving and Racks Baked Enamel
Includes (1) Upright Frame, (3) Full Extension Roll Out Shelves And (1) Fixed Top Shelf
* This product's country of origin is subject to change

Welcome Sign In