Check Availability
  • JANCY 

    11/16" X 2" Carbide, Uncoated Annular Cutter, Weldon Drive, 3/4" Shank Dia.

  • Item # 4NZY2
  • Mfr. Model # SC687
11/16" X 2" Carbide, Uncoated Annular Cutter, Weldon Drive,  3/4" Shank Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This annular cutter is designed for use in portable magnetic drill presses and stationary machine tools such as mills, lathes, and CNC machines. Use for drilling structural steel, stainless steel, and hard-to-machine materials.
Show More Close
 

Technical Specifications

Item # 4NZY2
Mfr. Model # SC687
UNSPSC #23172005
Catalog Page 740
Shipping Weight 0.25 lbs
Country of Origin China *
Annular Cutter Grouping Annular Cutter
Item Type Annular Cutters
Item Annular Cutter
Annular Cutter Drive Style Weldon
Cutter Material Carbide
Diameter 11/16"
Cutting Depth 2"
Shank Dia. 3/4"
Cutter Finish Uncoated
Application For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms