Check Availability
  • JAMESON 

    Tree Pruner, (2) 6 ft Poles, 13 In Blade

  • Item # 5KRE7
  • Mfr. Model # FG-6PKG-1
  • (1)
Tree Pruner, (2) 6 ft Poles, 13 In Blade
Qty
  • Web Price
    $188.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Jameson Tree-Trimming FG Pole Pruner – Pole Saw Kit has a pole adapter that helps permit quick and easy replacement of the pruner head or pole saw, without tools, if using the same pole. The kit includes the JA-14 Pruner with Adapter and Pruner Rope, one 13” Tri-Cut Saw Blade, one Pole Saw Head, one 6 ft. FG Hollow Extension Pole, and one 6 ft. FG Base Pole. This fixed pulley side-cut pruner is ideal for clearing away tree branches in the path of CATV or telecommunications aerial lines.
Show More Close
 

Technical Specifications

Item # 5KRE7
Mfr. Model # FG-6PKG-1
UNSPSC #27112007
Catalog Page 1005
Shipping Weight 9.91 lbs
Country of Origin Taiwan *
Item Tree Pruner
Blade Length 13"
Blade Material Steel
Handle Material Fiberglass
Grip Type Rubber Base Cap
Cutting Capacity 1-1/5"
Pole Material Fiberglass
Number of Poles 2
Overall Length 157"
Includes Pole Saw Head with Pole Adapter and 13 in. Tri-Cut Saw Blade
Features Adapters Allow Changing of Pruner Head or Pole Saw Easily Without Tools
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms