Check Availability
Lightweight Pole Saw Kit
Qty
  • Web Price
    $381.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Jameson Lightweight BL Series Pole Saw Kit has a pole adapter that helps permit quick and easy replacement of the pruner head or pole saw, without tools, if using the same pole. The kit includes one 6 ft. base pole, two 6 ft. extension poles, one 13” saw, one 1¼” lopper, 1 double pulley side-cut pruner, and 1 adapter. Ideal for clearing away tree branches in the path of CATV and telecommunications aerial lines.
Show More Close
 

Technical Specifications

Item # 20KP53
Mfr. Model # BL-6PKG-6-PR
UNSPSC #27112709
Catalog Page 1005
Shipping Weight 10.0 lbs
Country of Origin Taiwan *
Item Pole Tree Trimming Kit
Blade Length 13"
Blade Material Steel
Handle Material Fiberglass
Cutting Capacity 1-1/4"
Pole Material Fiberglass
Number of Poles 3
Overall Length 18 ft.
Lock Type Spring Leaf Button Lock Ferrules
Includes Poles, Pruner, Rope, Pole Saw
Features Durable, High Gloss Enamel-Coated, Rigid, Lightweight, and Durable, Large 1.75" Hook Opening to Handle Big Pruning Jobs and Its Double Pulley Provides Increased Leverage, Easier to Pull, Moves Easily In Dense Foilage and The Tri-Cut Blade Offers A Cleaner, Quicker Cut Compared to Traditional Single Edge Blades, Easy to Attach Multiple Poles and Change Tools Heads for Greater Versatility In The Field
* This product's country of origin is subject to change

Welcome Sign In