Check Availability
  • JAMESON/ITL 

    7/8", Ratcheting Box End Wrench, SAE, Matte Finish, Number of Points: 12

  • Item # 31CE88
  • Mfr. Model # 07058
7/8", Ratcheting Box End Wrench, SAE, Matte Finish, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31CE88
Mfr. Model # 07058
UNSPSC #27111714
Shipping Weight 1.1 lbs
Country of Origin United Kingdom *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Single End
Reversing No
Box End Style Spline
SAE or Metric SAE
Wrench Head Sizes 7/8"
Number of Points 12
Overall Length 7-1/2"
Finish Matte
Wrench Material Carbon Steel
Insulated Yes
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Style Box End
Standards IEC 60900:2004, Category C Impact Tested
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In