Check Availability
  • Adjustable Wrenches and Sets
  • JAMESON/ITL 

    12-1/2" Hammer Head Adjustable Wrench, Insulated Handle, 1-3/4" Jaw Capacity, Steel

  • Item # 31CE70
  • Mfr. Model # 03015
12-1/2" Hammer Head Adjustable Wrench, Insulated Handle, 1-3/4" Jaw Capacity, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31CE70
Mfr. Model # 03015
UNSPSC #27111707
Shipping Weight 1.85 lbs
Country of Origin United Kingdom *
Item Hammer Head Adjustable Wrench
Insulated / Uninsulated Insulated
Nonsparking No
Wrench Nominal Length 12"
Overall Length 12-1/2"
Jaw Capacity 1-3/4"
Material Steel
Finish Chrome
Adjustable Wrench Grip Style Insulated
Wrench Handle End Style Hang Hole
Tether Capable Tether Ready
Features Flame Retardant
Standards IEC 60900:2004, Category C Impact Tested
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In