Check Availability
  • JAMCO 

    Workbench with Riser, Steel, 30" Depth, 34" Height, 72" Width, 3000 lb. Load Capacity

  • Item # 16A240
  • Mfr. Model # WA372GP
Workbench with Riser, Steel, 30" Depth, 34" Height, 72" Width, 3000 lb. Load Capacity
Qty
  • Web Price
    $548.02 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-welded steel workbench with 1/2 riser has rugged, 12-ga. steel shelves. 2" square tubular corner construction with floor pads. Top shelf has a lip on 3 sides, and lower shelf has a 4" back support.
Show More Close
 

Technical Specifications

Item # 16A240
Mfr. Model # WA372GP
UNSPSC #24102006
Catalog Page 1322
Shipping Weight 280.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench with Riser
Workbench/Work Table Type Freestanding
Load Capacity 3000 lb.
Workbench/Table Surface Material Steel
Workbench/Table Frame Material Steel
Load Capacity Range 1000 lb. to 4999 lb.
Width 72"
Depth 30"
Height 34"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 12 ga.
Color Gray
Edge Type Radius
Finish Powder Coated
Includes Top Lip Down Front, Lip Up (3) Sides, 12"D x 14"H Half Shelf Riser, Lower Shelf
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms