Check Availability
  • JAMCO 

    Workbench Top, 72" Top Width, 30" Top Depth

  • Item # 29RK58
  • Mfr. Model # UL372
Workbench Top, 72" Top Width, 30" Top Depth
Qty
  • Web Price
    $373.71 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a smooth surface that will not crack or absorb oil, this rugged stainless steel workbench top stands up to heavy-duty use and is easy to clean and maintain.
Show More Close
 

Technical Specifications

Item # 29RK58
Mfr. Model # UL372
UNSPSC #24102006
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Workbench Top
Work Surface Material Stainless Steel
Top Width 72"
Top Depth 30"
Top Thickness 1-1/4"
Edge Type Square Edge
Load Capacity 1200 lb.
Color Silver
Finish Stainless Steel
Includes Top
* This product's country of origin is subject to change

Welcome Sign In