Check Availability
  • JAMCO 

    Workbench, Steel, 36" Depth, 35" Height, 72" Width, 1400 lb. Load Capacity

  • Item # 8PPR5
  • Mfr. Model # MW472P505GP
Workbench, Steel, 36" Depth, 35" Height, 72" Width, 1400 lb. Load Capacity
Qty
  • Web Price
    $551.49 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8PPR5
Mfr. Model # MW472P505GP
UNSPSC #24102006
Shipping Weight 182.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Mobile
Load Capacity 1400 lb.
Workbench/Table Surface Material Steel
Workbench/Table Frame Material Steel
Load Capacity Range 1000 lb. to 4999 lb.
Width 72"
Depth 36"
Height 35"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 12 ga.
Color Gray
Edge Type Radius
Finish Powder Coated
Includes Top Lip Down Front, Lip Up (3) Sides, Lower Shelf, Casters
Caster Dia. 5"
Caster Configuration (2) Swivel with Brakes, (2) Rigid
Caster Material Polyofelin
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms