Check Availability
  • JAMCO 

    Workbench, Stainless Steel, 30" Depth, 35" Height, 60" Width, 1200 lb. Load Capacity

  • Item # 29RK48
  • Mfr. Model # UK360
Workbench, Stainless Steel, 30" Depth, 35" Height, 60" Width, 1200 lb. Load Capacity
Qty
  • Web Price
    $721.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29RK48
Mfr. Model # UK360
UNSPSC #24102006
Shipping Weight 200.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 1200 lb.
Workbench/Table Surface Material Stainless Steel
Workbench/Table Frame Material Stainless Steel
Load Capacity Range 1000 lb. to 4999 lb.
Width 60"
Depth 30"
Height 35"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 1-1/4"
Color Silver
Edge Type Straight
Finish Polished
Includes (2) Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms