Check Availability
  • JAMCO 

    Workbench, Steel, 36" Depth, 34" Height, 96" Width, 3000 lb. Load Capacity

  • Item # 29RK47
  • Mfr. Model # UA496GP
Workbench, Steel, 36" Depth, 34" Height, 96" Width, 3000 lb. Load Capacity
Qty
  • Web Price
    $735.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29RK47
Mfr. Model # UA496GP
UNSPSC #24102006
Shipping Weight 338.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 3000 lb.
Workbench/Table Surface Material Steel
Workbench/Table Frame Material Steel
Load Capacity Range 1000 lb. to 4999 lb.
Width 96"
Depth 36"
Height 34"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 12 ga.
Color Gray
Edge Type Straight
Finish Powder Coated
Includes (2) Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms