Check Availability
  • JAMCO 

    Workbench, Steel, 30" Depth, 35" Height, 60" Width, 3000 lb. Load Capacity

  • Item # 16A307
  • Mfr. Model # WX360GP
Workbench, Steel, 30" Depth, 35" Height, 60" Width, 3000 lb. Load Capacity
Qty
  • Web Price
    $800.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16A307
Mfr. Model # WX360GP
UNSPSC #24102006
Shipping Weight 353.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 3000 lb.
Workbench/Table Surface Material Steel
Workbench/Table Frame Material Steel
Load Capacity Range 1000 lb. to 4999 lb.
Width 60"
Depth 30"
Height 35"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 12 ga.
Color Gray
Edge Type Radius
Finish Powder Coated
Includes 12"D x 14"H Upper Half Shelf, 4 ft. Light Fixture and Frame, Lower Shelf
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms