Check Availability
  • JAMCO 

    Workbench, Steel, 36" Depth, 35" Height, 72" Width, 3000 lb. Load Capacity

  • Item # 16A305
  • Mfr. Model # WW472GP
Workbench, Steel, 36" Depth, 35" Height, 72" Width, 3000 lb. Load Capacity
Qty
  • Web Price
    $621.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16A305
Mfr. Model # WW472GP
UNSPSC #24102006
Shipping Weight 322.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Work Table Type Freestanding
Load Capacity 3000 lb.
Workbench/Table Surface Material Steel
Workbench/Table Frame Material Steel
Load Capacity Range 1000 lb. to 4999 lb.
Width 72"
Depth 36"
Height 35"
Workbench/Table Leg Type Straight
Workbench/Table Assembly Assembled
Top Thickness 12 ga.
Color Gray
Edge Type Radius
Finish Powder Coated
Includes 12"D x 14"H Sloped Half Shelf, (8) 8-1/4"W x 11"D x 7"H Bins, Lower Shelf
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms