Check Availability
  • JAMCO 

    Wire-Sided Platform Truck, Wood Capped Steel Deck Material, Steel Frame Material

  • Item # 16C057
  • Mfr. Model # EJ248P500GP
Wire-Sided Platform Truck, Wood Capped Steel Deck Material, Steel Frame Material
Qty
  • Web Price
    $687.83 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16C057
Mfr. Model # EJ248P500GP
UNSPSC #24101504
Shipping Weight 188.0 lbs
Country of Origin USA *
Item Wire-Sided Platform Truck
Load Capacity 1400 lb.
Deck Material Wood Capped Steel
Handle Type Fixed, Tubular
Overall Height 40"
Overall Length 58"
Overall Width 25"
Caster Wheel Dia. 5"
Caster Wheel Material Urethane
Caster Configuration (2) Swivel, (2) Rigid
Caster Wheel Width 1-1/4"
Number of Caster Wheels (2) Rigid, (2) Swivel
Deck Length 48"
Deck Width 24"
Deck Height 10"
Frame Material Steel
Gauge 12
Finish Powder Coated
Color Gray
Includes (2) Wire Ends, (1) Wire Side
Handle Pocket Location Dual Ends
Assembled/Unassembled Unassembled
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In