Check Availability
  • JAMCO 

    Vertical Storage, 39" x 33" x 21", Assembled, Yellow

  • Item # 18G964
  • Mfr. Model # CW130YP
Vertical Storage, 39" x 33" x 21", Assembled, Yellow
Qty
  • Web Price
    $456.83 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18G964
Mfr. Model # CW130YP
UNSPSC #24112402
Shipping Weight 114.0 lbs
Country of Origin USA *
Safety Storage Application Cylinder Cabinet
Cylinder Cabinet Storage Type Vertical
Cylinder Capacity 2
Height 39"
Width 33"
Depth 21"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 0
Assembled/Unassembled Assembled
Color Yellow
Cabinet Height Range Desk or Table Height
Safety Cabinet Standards OSHA
Rated For Flammable Storage Yes
Roof Material 14 ga. Steel
Construction Expanded Metal, Angle Iron, Fully Welded
Finish Powder Coated
Standards OSHA 1910
Includes (1) Shelf
Item Gas Cylinder Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions