This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • JAMCO 

    Under Counter, 12 gal. Capacity, 35" x 23" x 18", Blue, Steel

  • Item # 49R168
  • Mfr. Model # CK12BP
Under Counter, 12 gal. Capacity, 35" x 23" x 18", Blue, Steel

See alternate products available online.

Technical Specifications

Item # 49R168
Mfr. Model # CK12BP
UNSPSC #24112402
Shipping Weight 184.0 lbs
Country of Origin USA *
Safety Storage Application Corrosive Cabinet
Safety Cabinet Style Bench Top
Safety Cabinet Type Under Counter
Capacity 12 gal.
Height 35"
Width 23"
Depth 18"
Safety Cabinet Door Type Self-Closing
Number of Cabinet Shelves 1
Color Blue
Number of Doors 1
Material Steel
Rated For Flammable Storage Yes
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Cabinet Height Range Desk or Table Height
Door Opening Height 29"
Door Opening Width 20"
Finish Powder Coated
Handle Type Paddle Latch
Additional Shelf GL123
Sump Capacity 2.9 gal.
Standards OSHA, NFPA 30, UFC 79, FM
Includes Adjustable Shelf, (2) Polyethylene Tray
Item Corrosive Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions