This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • JAMCO 

    Under Counter, 18 gal. Capacity, 44" x 23" x 18", Blue, Steel

  • Item # 36WJ04
  • Mfr. Model # CL18BP
Under Counter, 18 gal. Capacity, 44" x 23" x 18", Blue, Steel

See alternate products available online.

Technical Specifications

Item # 36WJ04
Mfr. Model # CL18BP
UNSPSC #24112402
Shipping Weight 158.0 lbs
Country of Origin USA *
Safety Storage Application Corrosive Cabinet
Safety Cabinet Style Bench Top
Safety Cabinet Type Under Counter
Capacity 18 gal.
Height 44"
Width 23"
Depth 18"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 2
Color Blue
Number of Doors 1
Material Steel
Rated For Flammable Storage Yes
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Cabinet Height Range Counter Height
Door Opening Height 38"
Door Opening Width 14"
Finish Powder Coated
Handle Type Paddle Latch
Additional Shelf GL123
Sump Capacity 2.6 gal.
Standards OSHA, NFPA Code 30, FM
Includes (2) Adjustable Shelf, (3) Polyethylene Tray
Item Corrosive Safety Cabinet
Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions