Check Availability
  • JAMCO 

    Under Counter, 12 gal. Capacity, 35" x 23" x 18", Blue, Steel

  • Item # 36WJ03
  • Mfr. Model # CL12BP
Under Counter, 12 gal. Capacity, 35" x 23" x 18", Blue, Steel
Qty
  • Web Price
    $648.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cabinet is engineered for storing corrosive or oxidizing liquids. The under-counter design allows it to sit under workbenches, counters, and other work surfaces.
Show More Close
 

Technical Specifications

Item # 36WJ03
Mfr. Model # CL12BP
UNSPSC #24112402
Shipping Weight 109.0 lbs
Country of Origin USA *
Safety Storage Application Corrosive Cabinet
Safety Cabinet Style Bench Top
Safety Cabinet Type Under Counter
Capacity 12 gal.
Height 35"
Width 23"
Depth 18"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 1
Color Blue
Number of Doors 1
Material Steel
Rated For Flammable Storage Yes
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Cabinet Height Range Desk or Table Height
Door Opening Height 31-3/8"
Door Opening Width 19-7/8"
Finish Powder Coated
Handle Type Paddle Latch
Additional Shelf GL123
Sump Capacity 2.6 gal.
Standards OSHA, NFPA Code 30, FM
Includes Adjustable Shelf, (2) Polyethylene Tray
Item Corrosive Safety Cabinet
Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions