Check Availability
  • JAMCO 

    Steel Mobile Pick Rack with 58 Bins, 36"W x 30"D x 66"H, Load Capacity: 2000 lb., Gray

  • Item # 16C698
  • Mfr. Model # RB336U600GP
Steel Mobile Pick Rack with 58 Bins, 36"W x 30"D x 66"H, Load Capacity: 2000 lb., Gray
Qty
  • Web Price
    $728.26 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-welded construction with a powder-coated finish. Includes 58 total bins: 16 small bins (4-1/8”W x 11-5/8”D x 4”H), 20 medium bins (6-5/8”W x 11-5/8”D x 4”H), 16 large bins (8-3.8”W x 11-5/8”D x 4”H), and 6 big bins (11-1/8”W x 11-5/8”D x 4”H).
 This mobile unit features 2 rigid and 2 swivel bolt-on casters for mobility.
Show More Close
 

Technical Specifications

Item # 16C698
Mfr. Model # RB336U600GP
UNSPSC #24101501
Shipping Weight 300.0 lbs
Country of Origin USA *
Item - Bin Shelving Mobile Pick Rack
Overall Depth 30"
Overall Width 36"
Overall Height 66"
Bin Style Shelf Bin
Bin Depth 11-5/8"
Bin Width (16) 4-1/8", (20) 6-5/8", (16) 8-1/8", (6) 11-1/8"
Bin Height 4"
Bin Material Plastic
Bin Color Yellow
No. of Shelves 12
Total Number of Bins 58
Load Capacity 2000 lb.
Shelf Capacity 150 lb.
Color Gray
Number of Sides 2
Finish Powder Coated
Material Steel
Includes Pick Rack With 6"-Tall Casters, (16) Small Bins, (20) Medium Bins, (16) Large Bins, (6) Big Bins
Caster Dia. 6"
Caster Material Urethane
Caster Configuration (2) Swivel, (2) Rigid
* This product's country of origin is subject to change

Compliance and Restrictions