Check Availability
  • JAMCO 

    Standard, 45 gal. Capacity, 65" x 43" x 18", Blue, Steel

  • Item # 36WJ07
  • Mfr. Model # CL45BP
Standard, 45 gal. Capacity, 65" x 43" x 18", Blue, Steel
Qty
  • Web Price
    $1,220.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WJ07
Mfr. Model # CL45BP
UNSPSC #24112402
Shipping Weight 358.0 lbs
Country of Origin USA *
Safety Storage Application Corrosive Cabinet
Safety Cabinet Style Standard
Safety Cabinet Type Standard
Capacity 45 gal.
Height 65"
Width 43"
Depth 18"
Safety Cabinet Door Type Manual
Number of Cabinet Shelves 2
Color Blue
Number of Doors 2
Material Steel
Rated For Flammable Storage Yes
Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Cabinet Height Range Full Height
Door Opening Height 59"
Door Opening Width 14"
Finish Powder Coated
Handle Type Paddle Latch
Additional Shelf GL143
Sump Capacity 5.2 gal.
Standards OSHA, NFPA Code 30, FM
Includes (2) Adjustable Shelf, (3) Polyethylene Tray
Item Corrosive Safety Cabinet
Green Environmental Attribute Product Contains a Minimum of 20% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In