Check Availability
  • JAMCO 

    Stainless Steel Mobile Pick Rack with 58 Bins, 36"W x 30"D x 64"H, Load Capacity: 1200 lb., Gray

  • Item # 30KE54
  • Mfr. Model # ZS336U500
Stainless Steel Mobile Pick Rack with 58 Bins, 36"W x 30"D x 64"H, Load Capacity: 1200 lb., Gray
Qty
  • Web Price
    $1,317.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-welded construction with a powder-coated finish. All units include 58 total bins: 16 small bins (4-1/8”W x 11-5/8”D x 4”H), 20 medium bins (6-5/8”W x 11-5/8”D x 4”H), 16 large bins (8-3.8”W x 11-5/8”D x 4”H), and 6 big bins (11-1/8”W x 11-5/8”D x 4”H).
 Mobile unit features 2 rigid and 2 swivel bolt-on casters for mobility.
Show More Close
 

Technical Specifications

Item # 30KE54
Mfr. Model # ZS336U500
UNSPSC #24101501
Shipping Weight 246.0 lbs
Country of Origin USA *
Item - Bin Shelving Mobile Pick Rack
Overall Depth 30"
Overall Width 36"
Overall Height 64"
Bin Style Shelf Bin
Bin Depth 11-5/8"
Bin Width (16) 4-1/8", (20) 6-5/8", (16) 8-1/8", (6) 11-1/8"
Bin Height 4"
Bin Material Plastic
Bin Color Yellow
No. of Shelves 12
Total Number of Bins 58
Load Capacity 1200 lb.
Shelf Capacity 100 lb.
Color Gray
Number of Sides 2
Finish Powder Coated
Material Stainless Steel
Includes Pick Rack With 5"-Tall Casters, (16) Small Bins, (20) Medium Bins, (16) Large Bins, (6) Big Bins
Caster Dia. 5"
Caster Material Polyurethane
Caster Configuration (2) Swivel, (2) Rigid
* This product's country of origin is subject to change

Compliance and Restrictions