Check Availability
  • JAMCO 

    Platform Truck, 2000 lb., 65x25x40, Gray

  • Item # 8W830
  • Mfr. Model # PS260P600GP
Platform Truck, 2000 lb., 65x25x40, Gray
Qty
  • Web Price
    $631.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8W830
Mfr. Model # PS260P600GP
UNSPSC #24101504
Shipping Weight 139.0 lbs
Country of Origin USA *
Item Twin Handle Platform Truck
Load Capacity 2000 lb.
Deck Material Steel
Handle Type Removable, Tubular
Overall Height 46"
Overall Length 65"
Overall Width 25"
Caster Wheel Dia. 6"
Caster Wheel Material Phenolic
Caster Configuration (2) Swivel, (2) Rigid
Caster Wheel Width 2"
Number of Caster Wheels 4
Deck Length 60"
Deck Width 24"
Deck Height 10"
Frame Material Steel
Gauge 12
Finish Powder Coated
Color Gray
Includes Twin Handles
Handle Pocket Location Dual Ends
Assembled/Unassembled Unassembled
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.