Check Availability
  • JAMCO 

    Pan Tray, Solid, For 16C873, 16C876, 16C887

  • Item # 16C814
  • Mfr. Model # ST2GP
Pan Tray, Solid, For 16C873, 16C876, 16C887
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16C814
Mfr. Model # ST2GP
UNSPSC #24101501
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Pan Tray
Type Solid
Load Capacity (Lb.) 50
Overall Length (In.) 24
Overall Width (In.) 30
Overall Height (In.) 1-1/2
Color Gray
For Use With 16C873, 16C876, 16C887
* This product's country of origin is subject to change

Compliance and Restrictions