Check Availability
  • JAMCO 

    Pan Tray, Mesh, For 16C873, 16C876, 16C887

  • Item # 16C481
  • Mfr. Model # MT2GP
Pan Tray, Mesh, For 16C873, 16C876, 16C887
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16C481
Mfr. Model # MT2GP
UNSPSC #24101501
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Pan Tray
Type Mesh
Load Capacity (Lb.) 50
Overall Length (In.) 24
Overall Width (In.) 30
Overall Height (In.) 0.5
Color Gray
For Use With 16C873, 16C876, 16C887
* This product's country of origin is subject to change

Compliance and Restrictions