Check Availability
  • JAMCO 

    Mobile Wrkstion,Steel,48"L,24"W,2 Shelf

  • Item # 9CNM7
  • Mfr. Model # SR248P500GP
Mobile Wrkstion,Steel,48"L,24"W,2 Shelf
Qty
  • Web Price
    $637.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9CNM7
Mfr. Model # SR248P500GP
UNSPSC #24101501
Shipping Weight 164.0 lbs
Country of Origin USA *
Item Mobile Workstation
Mobile Workstation Components Drawers
Material Steel
No. of Drawers 2
No. of Shelves 2
Load Capacity 1400 lb.
Shelf Length 48"
Shelf Width 24"
Overall Length 54"
Overall Width 24"
Overall Height 34"
Work Surface Height 34"
Caster Configuration (2) Swivel, (2) Rigid
Caster Material Polyolefin
Caster Dia. 5"
Assembled/Unassembled Assembled
Number of Doors 0
Finish Powder Coated
Cart Color Gray
Drawer Height 5"
Drawer Width 16"
Drawer Depth 16"
Handle Tubular With Smooth Radius Bend
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.